Moto 4 Road 10W-40 4-Stroke Motorcycles Engine Oil - 4L

Order Code: ZT4779858S

£43.99 Inc VAT (20%)


Description

Upgrade your motorcycle's performance with ELF MOTO 4 Road 10w-40 Motorcycle Synthetic Based Engine Oil. This 4-litre bottle of high-quality synthetic oil is designed to meet the demands of modern high-performance engines, ensuring optimal lubrication and protection.
Key Features:
Premium Quality: ELF MOTO 4 Road 10w-40 is crafted with precision to deliver superior engine protection and performance.
Synthetic Formula: Engineered with synthetic base oils, this oil offers exceptional thermal stability and oxidation resistance.
Enhanced Lubrication: Provides instant lubrication during cold starts and maintains consistent lubrication in high-temperature conditions.
Improved Fuel Efficiency: Reduces friction and enhances engine efficiency, leading to better fuel economy.
Extended Engine Life: Protects vital engine components, extending the life of your motorcycle's engine.
Versatile Use: Suitable for a wide range of motorcycles, including cruisers, sport bikes, touring bikes, and more.
Viscosity: 10w-40
Volume: 4 litre
Manufacturer: ELF
Type: Synthetic Based Engine Oil
Application:

ELF MOTO 4 Road is suitable for 4 stroke road motorcycles
Specification:

API SL
JASO MA2
4L/4 Litres

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome