0
1

Series 1 T-A Standard Length - Taper Shank Holders - Helical Flute


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

Series 1 T-A® Standard Length - Taper Shank Holders - Helical Flute

The T-A® Structural Steel system has a range of dedicated inserts and tool holders, which are designed to provide a highly effective solution for the most demanding of applications.
• Dedicated body diameters to increase rigidity
• Easily adapted to all major structural steel
machines
• Side and rear coolant for easy adaption
• A dedicated range of insert grades and geometries for all bolt hole applications
• Series 0-3 (inclusive) holders and inserts
• HSS Super Cobalt inserts also available in GEN2
T-A® Carbide C1/K35

Feature Attributes

Maximum Drilling Depth:
121 mm
Shank Type:
Morse Taper
Drill Length Type:
Standard
Flute Type:
Helical
Coolant Delivery:
Coolant Through
Drilling System:
Gen3Sys®
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome