Electronic Charger Starter


£499.99 Inc VAT (20%)

See all variants from £499.99

Description

Fully electronic, microprocessor controlled battery starter/charger designed to meet the requirements of modern battery technology. Suitable for AGM/GEL, Lead Acid, and Lead Calcium as well as stop/start batteries found on electric and hybrid vehicles. Features up to ten analysis and charge phases and suitable for 12V & 24V electrical systems. Instant visual check of battery condition, charge current, voltage and charging rate via LED read-out. Stabilised charging current allows improved charging efficiency and reduced charging times using ECS (Electronic Control Systems) technology. Includes circuitry to provide surge and spike protection during charging and starting, preventing damage to vital systems such as ABS, airbag sensors, ignition and music systems. Features power supply mode, providing support for the battery to prevent it from being drained during prolonged electronic diagnostic checks and software updates.

Feature Attributes

Cable Length:
2 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome