0
1
2
3
4

Portable EV Charger Type 2 to UK 10A 5m Cable

Order Code: ZT1426711S

£299.99 Inc VAT (20%)


Description

Portable mode 2 charger is fitted with BS approved 13A plug so it can be used with any standard 13A socket.
Delay timing function enables users to program delayed start time to benefit from off peak electricity tariffs.
The intuitive LED offers users fault codes, charging time, power and temperature displays.
Supplied with storage case.

See full description
Specifications for Portable EV Charger Type 2 to UK 10A 5m Cable
  • MFR Part No.
    EVPC2
  • Weight
    2.45kg
  • Length
    5m
  • Cable Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome