5.5mm Inside Diameter x 10.5mm Outside Diameter, Automotive Tubing & Hose, 20 Metre Coil, Cotton Overbraid Fuel Hose, Type B 1983, DIN73379 Specification, Black, Rubber, Working Temperature -40┬░C to +85┬░C, Maximum Working Pressure 9 bar, Jaymac