19mm Inside Diameter x29mm Outside Diameter, Industrial Hose, Type A1, Marine Fuel Hose, Length 10 Metres, Black, Nitrile Rubber Hose Material, Working Temperature -35°C to +100°C, Maximum Working Pressure 10 bar, Jaymac