51mm Inside Diameter x60mm Outside Diameter, Industrial Hose, Marine Exhaust Hose, Length 40 Metres, EPDM Rubber Hose Material, Working Temperature -30°C to +100°C, Maximum Working Pressure bar, Jaymac