Inc VAT (20%)
The Faithfull 5-litre Plastic Fuel Can is designed for storing and transporting petrol, diesel, or other fuels. Made from High-Density Polyethylene this fuel can boasts superior impact and corrosion resistance, ensuring longevity and dependability. Additionally, it offers excellent chemical and stress-cracking resistance. The leak-proof cap provides a tight seal to prevent leakages during transportation, and comes attached to the can to reduce the risk of losing the lid.Available in red, green and black for colour coding your fuels and is supplied with a spout for pouring. Manufactured to comply with UN/16/1558/23 for packaging of dangerous goods and conforms to PCR 2014 requirements’.
Can Type:
Fuel Can
Material:
Plastic
Capacity:
5 L