GO2118PRO Petrol Injector Test Bench

Order Code: ZT4190964S

£3,799.99 Inc VAT (20%)
£3,999.995% off


Description

Combined with SPECTRUM pro and its dedicated functions and strategies, it makes diagnostics, cleaning and flow control of fuel injectors easy, fast and above all within everyone's reach.

The small size allows the injector test bench to be positioned on a shelf but without taking up too much space, and also makes it transportable despite its structural sturdiness.

Safe both for the environment and for the operator himself, as the use of electricity is not directly required.

Possibility to test up to 4 injectors simultaneously

Suitable for any petrol injector

Compressed air supply with adjustable pressure from 0 to 5 bar (72.5PSI-500 Kpa)

Sliding injector holder rail with quick coupling adjustable in height with taps to be able to open or close the passage of the liquid for each injector

Graduated burettes for immediate reading of the injectors flow rate

Quick connection burettes

Integrated flushing liquid tank with filler cap with maximum capacity of 2000 c.c. (2 liters)

Quick release air hose

Test bench dimensions L=max454 x H=685 x D=300mm

The configuration consists of:

test bench
docking station
cover

See full description