Drum Funnel, Ø690mm, PE, With Sieve

Order Code: ZT2716584S

£299.99 Inc VAT (20%)


Description

Drum funnel, 690 mm, PE, with sieve. Supplied = assembled. Material = polyethylene. Diameter = 690 mm. Capacity = 22 l. Height = 190 mm. Model = with sieve. Product type = funnels. Profiled base ensures splash free filling. With sieve to protect against contamination Safe filling of 200 litre drums. Can also be used as a storage space for filters and cans.

See full description
Specifications for Drum Funnel, Ø690mm, PE, With Sieve
  • Capacity
    22L
  • Material
    Polyethylene
  • Diameter
    690mm
  • Product Type
    Funnels
  • Supplied
    Assembled
  • Model
    with Sieve
  • Height
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome