Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
/
Automotive Service & Shop Tools
/
Funnels & Accessories
Hover to enlarge the image
Funnel Drill 22 64629
By
EGA Master
Order Code:
ZT3279815S
MPN:
64629
Quantity
Price
Discount
1 - 4
£75.99
0%
5 +
£72.95
4%
View all Funnels & Accessories
Product Description
FUNNEL DRILL Ø22
Specifications
Product Type
Funnel Drill
Tags:
#BulkDiscount
£75.99
each
Inc VAT (20%)
£227.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome