PE Funnel Set, 4 Funnels, Pack Of 10, Ø50 - 75 - 100 - 120mm

Order Code: ZT2688884S

£79.99 Inc VAT (20%)


Description

PE funnel set, 4 funnels, pack of 10, 50 - 75 - 100 - 120 mm. Supplied = assembled. Material = polyethylene (low pressure PE/HDPE) , polyethylene (high pressure PE/LDPE) Diameter = 50/75/100/120 mm. Capacity = 0, 05/0, 09/0, 25/0, 27 l. Colour = orange. Product type = funnels. 4 PE funnels in the most widespread sizes - ideal for use for filling small containers. Suitable for use with foodstuffs, resistant to oils, acids and fuels. Grip tab for comfortable use. Multiple usage options. Funnel set with one of each of the following plastic funnels: Diameter: 50/75/100/120 mm. Content: 0.05/0.09/0.25/0.27 litres. Signal colour orange.

See full description
Specifications for PE Funnel Set, 4 Funnels, Pack Of 10, Ø50 - 75 - 100 - 120mm
  • Colour
    Orange
  • Diameter
    50 / 75 / 100 / 120mm
  • Capacity
    0, 05 / 0, 09 / 0, 25 / 0, 27 L
  • Product Type
    Funnels
  • Supplied
    Assembled
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome