Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
DIN Glass Fuses
By WOT-NOTS
Reset
Clear All
Amperage Rating
Select
See all variants from
£2.39
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2.39
Description
Fuse glass type
Smaller in size at 20mm long suitable for Radio/Head unit
12 Volt
Feature Attributes
Product Type:
Fuses
Type:
DIN Glass
Length:
20 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome