0
1
2

Modular Coolant Hose System - Junction Reducers


£69.99 Inc VAT (20%)
Up to 7.5% off

See 2 Product Variants
£69.99

Description

Junction Reducers

Feature Attributes

Pack Quantity:
20
Material:
Plastic
Bore Size:
3/4 in
Colour:
Orange
Includes:
PK-20
Product Type:
Reducer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome