0
1
2
3
4
5

Single Speed Hydraulic Hand Pumps


£99.99 Inc VAT (20%)

See all variants from £99.99

Description

Rugged construction with an internal overload valve, a pressure rating of 10,000 PSI (700 Bar) and a 1/4 NPT thread size. Operates in a vertical and horizontal position. Use with optional connection hose - 1500mm x 1/4 NPT - 567-812.

Feature Attributes

Oil Port Thread:
1/4 NPT in
Pressure Rating Stage 1:
10000 psi
Includes:
Hand Pump
Product Type:
Single Speed Hydraulic Hand Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome