EIL060 - 60 Super Bright Led Rechargeable Inspection Light

Order Code: ZT1120541X

£10.39 Inc VAT (20%)
£11.499.5% off
QuantityPriceDiscount
1 - 4£10.390%
5 +£9.776%

Currently unavailable

Description

EIL060 60 super bright LED rechargeable inspection light complete with 360° swivel hanging hook.

• 60 super bright white LED's.
• 100,000 LED usage life.
• 20m beam distance.
• Built-in Lithium rechargeable battery.
• IPX-4 waterproof and designed for outside use in heavy rain
• Charging time: 4-5hrs.
• Impact Resistance (drop test) 1m.
• Operating temperature -20 - 50°C

See full description
Specifications for EIL060 - 60 Super Bright Led Rechargeable Inspection Light
  • Cable Length
    1.5m
  • Rechargeable
    Rechargeable
  • MFR Part No.
    EIL060
  • Weight Each
    370g
  • Voltage
    12V
  • Includes
    12V DC car cigarette plug
    100-240V AC adaptor Plug
  • Product Type
    Inspection Light
  • Lumens / Lux
    120
  • Run Time
    3 - 4hours
  • Battery Type
    Lithium-Ion
  • Bulb Fitting
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome