0
1
2

2-Tonne Hydraulic Trolley Jack

Order Code: ZT1120470X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%

Currently unavailable

Description

Featuring steel chassis for stability, swivel castors for easier positioning and 1 piece handle with rubber grip for extra comfort. With overload protection valve, separate release mechanism and integral carry handle.

STJ330 (2 tonne):

Max load: 2000kg
Min height: 135mm
Max height: 330mm
Weight: 8.5kg

STJ410 (3 tonne):

Max load: 3000kg
Min height: 130mm
Max height: 410mm
Weight: 15.84kg

See full description
Specifications for 2-Tonne Hydraulic Trolley Jack
  • Lifting Height Max.
    130mm
  • MFR Part No.
    TA820012
  • Product Type
    Trolley Jack
  • Lifting Height Min.
    135mm
  • Lifting Capacity
    2Tonne
  • Additional Features
    Swivel castors
    Steel chassis
    1 piece handle with rubber grip
  • Weight Each
    8.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome