Long Chassis High Lift SUV Trolley Jack 3 Tonne

Order Code: ZT1221973P

£109.99 Inc VAT (20%)


Description

Long chassis, high capacity, portable garage jack for serious hobby or recovery vehicle use. Suitable for SUVs, cars or light commercial vehicles which require high ground clearance. Tough pump bracket and heavy-duty one-piece hydraulic unit with safety overload valve. Adjustable saddle height for use with vehicles that require a higher lifting range. Supplied with one-piece pumping handle with rubber grip.

Specifications for Long Chassis High Lift SUV Trolley Jack 3 Tonne
  • MFR Part No.
    1153SUV
  • Minimum Saddle Adjustment
    192mm
  • Maximum Saddle Adjustment
    533mm
  • Lifting Capacity
    3 Tonne
  • Nett Weight
    19kg
  • Capacity
    3Tonne
  • Length
    625mm
  • Minimum Saddle Height
    192mm
  • Maximum Saddle Height
    533mm
  • Maximum Chassis Height
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome