Lever Operated Vacuums


£11.99 Inc VAT (20%)
Up to 6.5% off

See 2 Product Variants
£11.99

Description

Perfect for use in hand lift applications, these suction cups provide a strong, reliable seal.

Features and Benefits
• Multiple vacuums used on a single load improve handling
• All are fitted with a rubber suction which will not damage contact surface during lifting

Typical Applications
• For use on glass, tiles, plastic or other smooth surfaced non-porous material
• Can also be used for pulling out dents
• Hand lift only, must not be used in conjunction with mechanical lifting equipment

Notes
• To lift heavier weights, a larger vacuum must be used

Feature Attributes

Product Type:
Suction Cup
Tool Application:
Windscreen
Includes:
Tool only
Tool Material:
Metal
Additional Features:
Can be used for pulling out dents,Fitted with a rubber suction

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome