For holding piston rings in place once removed from the cylinder. Made from tempered spring steel with spring assisted ratchet type lock. Supplied complete with square drive key. 3 lengths available - 660372: 60mm. 660370 and 660373: 80mm. 032200: 165mm.