0
1
2

10- Toner Hydraulic Ram

Order Code: ZT1120110X

£53.99 Inc VAT (20%)
£69.9922.5% off
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

10 tonne capacity grease filled hydraulic ram with spring loaded plunger. Provides direct non-twisting application of thrust that is more effective and secure than a mechanical thrust screw. Fully threaded body allows for quick and easy height adjustment. With tommy bar.

Fits most brands of pullers and ball joint separators including Kennedy, Sykes-Pickavant, Sealey, Draper, Bergen, Clarke etc.
Capacity: 10 tonne.
Length excluding handle: 190mm.
Diameter of ram: 40mm.
Thread pitch: 16 gauge x 3/8 BSW

See full description
Specifications for 10- Toner Hydraulic Ram
  • Number of Pieces
    1
  • Product Type
    Hydraulic Ram
  • Includes
    Hydraulic Ram only
  • Weight Each
    1.4kg
  • Additional Features
    Fits most brands of pullers and ball joint separators
    Fully threaded body
    Provides direct non-twisting application of thrust
  • Capacity
    to 10 tonmm
  • Length
    190mm