082705 2/3 Jaw Mechanical Puller

Order Code: ZT1120309X

£71.99 Inc VAT (20%)

Currently unavailable

Description

2/3 Jaw General-Purpose
Double-ended reversible legs, for internal and external applications.

082705
Spread: 150mm. Reach: 80mm.

082805
Spread: 200mm.Reach: 140mm.

See full description
Specifications for 082705 2/3 Jaw Mechanical Puller
  • Reach
    80mm
  • MFR Part No.
    8270500
  • Number of Jaws
    3
    2
  • Weight Each
    1.55kg
  • Spread
    150mm
  • Product Type
    Puller
  • Additional Features
    Double-ended reversible legs
    For internal and external applications
    General-Purpose Puller
  • Number of Pieces
    6
  • Jaw Reach
    80mm
  • Includes
    1 x Triple Head
    3 x Leg Assembly-Reversible
    1 x Forcing Screw
    1 x Twin Head
  • Capacity
    to 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome