0
1

8" 2-Jaw Double Ended Mechanical Puller

Order Code: ZT1120298X

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.245%

Currently unavailable

Description

Industrial Reversible/Double-Ended Adjustable
Used for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. With reach capacities of 75mm, 100mm, 150mm and 200mm. All sizes have double-ended, adjustable, reversible legs and can be used for internal and external
applications.
Selection: Always use a three jaw puller whenever possible. This produces better load distribution across the jaws and easier and safer removal of the part. Determine what 'spread' is needed - this is the width of the part to be removed. The reach capacity is determined by the depth of the part to be removed.

All pullers can be assembled for internal or external use.

2 Jaw Pullers - Supplied with both 2-legged yoke

2 Jaw -Internal Assembly
2 Jaw -External Assembly

See full description
Specifications for 8" 2-Jaw Double Ended Mechanical Puller
  • Reach
    175mm
  • Spread
    80 - 200mm
  • Weight Each
    3.9kg
  • MFR Part No.
    MP2200
  • Product Type
    Puller
  • Includes
    Tool Only
  • Thread Length
    335mm
  • Jaw Reach
    175mm
  • Number of Pieces
    1
  • Capacity
    80 to 200mm
  • Additional Features
    Can be assembled for internal or external use
    Supplied with 2-legged yoke
  • Number of Jaws
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome