Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Radiator Tools
Ferrule Wire End 0.5mm2 8mm - 4050730
By Rittal
Order Code:
ZT5069900S
Qty of 500 for
£395.00
Inc VAT (20%)
£0.79 each
£575.00
31% off
Quantity
Price
Discount
1 - 249999
£0.79
0%
250000 +
£0.76
4%
500
Add to basket
This product must be ordered in multiples of 500
Get it in
15-17
working days
Available
GBP
395.00
https://www.zoro.co.uk/shop/automotive/radiator-tools/ferrule-wire-end-0-5mm2-8mm-4050730/p/ZT5069900S
Add to quotation
View all Radiator Tools
Description
Rittal FERRULE WIRE END 0.5MM2 8MM Tools (RAS) 4050730
Tags:
#BulkDiscount
#ReducedPrice