Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Radiator Tools
Ferrule Wire End 4mm2 10mm
By Rittal
Order Code:
ZT5070121S
Qty of 500 for
£595.00
Inc VAT (20%)
£1.19 each
Quantity
Price
Discount
1 - 249999
£1.19
0%
250000 +
£1.14
4%
500
Add to basket
This product must be ordered in multiples of 500
Get it in
15-17
working days
Available
GBP
595.00
https://www.zoro.co.uk/shop/automotive/radiator-tools/ferrule-wire-end-4mm2-10mm/p/ZT5070121S
Add to quotation
View all Radiator Tools
Description
Rittal FERRULE WIRE END 4MM2 10MM Tools (RAS) 4050735
Tags:
#BulkDiscount
#ReducedPrice