08040000 Heavy Duty Ball Joint Splitter

Order Code: ZT4190981S

£119.99 Inc VAT (20%)


Description

Applications:

Discovery
Discovery 3
Range Rover 3
Range Rover Sport and Freelander 2.0
OE reference 205-754A

Approximate dimensions:

Length 170mm
Height 130mm
Width: 29mm
Depth: 35mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome