Strong, heavy duty body, with strengthened fork and lever, allows for greater force to be appliedCan be upgraded to hydraulic power (use 08075000 Upgrade Kit)Specification:- Jaw Opening: 70mm- Jaw Throat Width: 36mm- Jaw Throat Depth: 50mm