Ratcheting Breaker Bar Extendable 1/2" Sq Drive
Hover to enlarge the image

Ratcheting Breaker Bar Extendable 1/2" Sq Drive

Order Code:
MPN:

Product Description

Manufactured from Chrome Vanadium steel. Hardened and tempered with a chrome plated mirror finish. 36-Tooth ratchet needs only 10° rotation to engage next tooth. 180° Flexible head with 3-position control ring gives anticlockwise/clockwise ratchet and locked. Extension retained at set increments with a quick release locking ring giving different shaft lengths. Soft grip handle for added comfort and fully replaceable ratchet knuckle joint*.

Specifications
MFR Part No.
AK7316
Weight
1.14kg
Increments
30mm
Minimum Length
460mm
Maximum Length
600mm
Drive Size
1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome