Streetwize Hydraulic Trolley Jack 2 Tonne 2 tonnes (2000kg) hydraulic trolley jack Lifting range: 135mm to 330mm Includes extension handle Fitted with swivel castor wheel for ease of positioning 360 degree lifting saddle Weight: 8.4kg Manual provided
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.