0
1

Low Profile Long Reach Trolley Jacks


Select
£239.99 Inc VAT (20%)
Up to 14% off


See all variants from £239.99

Description

A low entry height Trolley Jack. Heavy duty fixed direction castors, swivel castors and inside wheel ensure excellent manoeuvrability and easy positioning under the vehicle prior to lifting. The foot pedal is to rapidly raise and lower the load arm and the vehicle. The long reach pump handle has a comfort rubber grip. Includes a practical tray for carrying tools and a rubber pad for the saddle. For use on a firm level surfaces. DO NOT work under the raised vehicle until another means of support, such as axle stands are in place.

Dimensions
T510L: 1010 x 365 x 135mm
T525L: 1150 x 350 x 180mm

Feature Attributes

Additional Features:
Long reach pump handle,Rubber pad for the saddle
Product Type:
Trolley Jack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome