0
1
2
3

WINNTEC® 20 TON Trolley Bottle Jack

Order Code: ZT1194548P

£399.99 Inc VAT (20%)


Description

The WINNTEC® from SIP 20 TON Trolley Air Bottle Jack is perfect for pushing and pressing in automotive and commercial applications in a variety of garages and workshops, offering exceptional versatility through horizontal and vertical use, with easy positioning achieved through a wide based design and wheels.

Heavy-duty components, including chromed pistons and polished main ram, ensures extremely reliable and rugged performance with smaller and larger vehicles.

• 20 TON maximum weight capacity
• 253mm to 480mm lifting height range
• 80mm screw extension for improved lifting versatility
• Low-profile design perfect for performance vehicles
• Heavy-duty welded wide base helps spread weight evenly
• Designed for both horizontal and vertical operation
• Heavy-duty aluminium air motor for rugged performance
• Heat-treated cylinder wall for added durability
• Durable polished ram and chromed pump pistons
• Integrated overload protection for safety
• Air filters help prevent contamination
• Quality European design for performance
• WINNTEC® from SIP 3-Year Warranty

See full description
Specifications for WINNTEC® 20 TON Trolley Bottle Jack
  • MFR Part No.
    09844
  • Lifting Capacity
    20 Ton
  • Lifting Height Min.
    253mm
  • Weight
    21kg
  • Screw Extension
    80mm
  • Max. Lifting Height
    480mm
  • Weight Capacity
    20 TON

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome