0
1

Oil Drain Plug Key Set 3/8" Square Drive (17 Piece)

Order Code: ZT1120242X

£32.99 Inc VAT (20%)


Description

Contents:
Male Square: 7mm, 8mm (5/16??), 9mm, (3/8"), 10mm, 11mm, 12mm & 13mm.
Female Square: 10mm.
Male Hex: 8, 9, 10, 12, 14, & 17mm.
Male Triangular: 10mm.
Tommy Bar.
Supplied in robust storage case.

See full description
Specifications for Oil Drain Plug Key Set 3/8" Square Drive (17 Piece)
  • Number of Pieces
    17
  • Tool Material
    Steel
  • MFR Part No.
    DPK017
  • Product Type
    Oil Drain Plug Key Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome