Gysmi TIG 167 DC HF TIG Inverter Shock Resist 230V

Order Code: ZT1000641X

£619.99 Inc VAT (20%)

Currently unavailable

Description

Input voltage: 230V (DC) 50/60Hz.
Fuse rating: 16A.
Output current range: 10 - 160A.
MMA electrodes: 1.6 - 4.0mm.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome