Quantity | Price | Discount |
---|---|---|
1 - 4 | £51.99 | 0% |
5 + | £49.91 | 4% |
Mounting Flange Ysrf-12 for Shock Absorbers. Size=12, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=175 G, Mounting Type=With Through Hole, Materials Note=Free of Copper and Ptfe, Festo