Mounting Flange Ysrf-16 for Shock Absorbers. Size=16, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=300 G, Mounting Type=With Through Hole, Materials Note=Free of Copper and Ptfe, Festo