mounting flange YSRF-25 For shock absorbers. Size=25, Corrosion resistance classification CRC=2 - Moderate corrosion stress, Product weight=895 g, Mounting type=with through hole, Materials note=Free of copper and PTFE, Festo