Mounting Flange Ysrf-32 for Shock Absorbers. Size=32, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1730 G, Mounting Type=With Through Hole, Materials Note=Free of Copper and Ptfe, Festo