Mounting Flange Ysrf-20-C for Shock Absorbers. Size=20, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=700 G, Mounting Type=With Through Hole, Materials Note=Free of Copper and Ptfe, Festo