Mounting Flange Ysrf-S-8-C for Shock Absorbers. Size=8, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=12 G, Mounting Type=With Through Hole, Materials Note=Free of Copper and Ptfe, Festo