Mounting Flange Ysrf-S-12-C for Shock Absorbers. Size=12, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=130 G, Mounting Type=With Through Hole, Materials Note=Free of Copper and Ptfe, Festo