Quantity | Price | Discount |
---|---|---|
1 - 4 | £20.99 | 0% |
5 - 9 | £19.94 | 5% |
10 - 19 | £18.89 | 10% |
20 + | £17.84 | 15% |
Buffer Ysrp-12 for Shock Absorbers Ysr, with Polyurethane Insert. Size=12, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=7 G, Mounting Type=With Threaded Pin, Materials Note=Free of Copper and Ptfe, Festo