Quantity | Price | Discount |
---|---|---|
1 - 4 | £21.99 | 0% |
5 - 9 | £20.89 | 5% |
10 + | £19.79 | 10% |
Buffer Ysrp-16 for Shock Absorbers Ysr, with Polyurethane Insert. Size=16, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=15 G, Mounting Type=With Threaded Pin, Materials Note=Free of Copper and Ptfe, Festo