Buffer Ysrp-25 for Shock Absorbers Ysr, with Polyurethane Insert. Size=25, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=52 G, Mounting Type=With Threaded Pin, Materials Note=Free of Copper and Ptfe, Festo