Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Oxygen Sensor Socket
By Kennedy
3 Reviews
Order Code:
ZT1120514X
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 +
£7.62
7%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/oxygen-sensor-socket/p/ZT1120514X
Add to quotation
Schedule an order and save 5%
View all Automotive Specialised Tools
Description
1/2” square drive. 22mm hex. x 90mm length. Cutaway section allows socket to pass overwiring.
Tags:
#BulkDiscount
Specifications
Specifications for Oxygen Sensor Socket
Jaw Width
22mm
Product Type
Oxygen Sensor Socket
Number of Pieces
1
Additional Features
90mm Length
1/2in. Square Drive
7/8in. (22mm) Hex
Material
Chrome Vanadium Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome