12/24V LED Side Marker Display Pack - 8171

Order Code: ZT3600786S

£13.29 Inc VAT (20%)


Description

Amber Side Marker Lamp
LED lamp with wires
Varivolt 12V/24V
Comes with wires to connect to power
Approx. size: 120 x 63 x 20mm (L x W x H)

See full description
Specifications for 12/24V LED Side Marker Display Pack - 8171
  • Product Type
    Towing Electrics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome