Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Trailer, Plow & Towing Equipment
Trailer & Towing Accessories
12V LED Rear Square Combination Lamp - MP862
By MAYPOLE
Order Code:
ZT3605226S
£9.99
Inc VAT (20%)
£11.99
16.5% off
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/automotive/trailer-and-towing-accessories/12v-led-rear-square-combination-lamp-mp862/p/ZT3605226S
Add to quotation
View all Trailer & Towing Accessories
Description
Slimline design
Low profile
Stop, tail, indicator and reflector functions
12.5cm cable
Tags:
#ReducedPrice
Specifications
Specifications for 12V LED Rear Square Combination Lamp - MP862
Product Type
Trailer Equipment
Lamp Type
LED
Voltage
12V
Cable Length
12.5cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome