Truck - Turntable with Solid Rubber Tyres


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99


Description unavailable

Feature Attributes

Material:
Steel Tube
Capacity:
700 kg
Overall Height:
1125 mm
Platform Width:
800 mm
Finish:
Durable powder coated
Wheel Diameter:
250 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome