Turntable Trucks with High Sides


£2,499.99 Inc VAT (20%)

See all variants from £2,499.99


Description unavailable

Feature Attributes

Material:
Steel
Frame Material:
Steel
Finish:
Painted
Number of Wheels:
4
Box Height:
600 mm
Chassis Colour:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome