Features include: • Pedal pump • Chrome plated extension rod • “Dead man” controls • Maximum height: 1990mm • Maximum weight: 500kg Dimensions A - 1140mm B - 1990mm C - 900mm L - 550mm M - 600mm N - 30mm