Fuel Tank Cradle and Transmission Jack Combo


Select
£1,239.99 Inc VAT (20%)


See all variants from £1,239.99

Description

• TELESCOPIC RAM - A two-stage ram reduces the clearance.
• HIGH SPEED LIFT - Quick lift, when unladen, reducing the foot pumps required to meet the load. But when laden slows to give control and accuracy.
• FOOT PEDAL OPERATION - Keeping hands free for fixings and adjustments.
• SAFE - Spring loaded dead man's safety release control reduces the risk of inadvertent lowering.
• HIGHLY MANOEUVRABLE - Large, smooth running castors, make positioning quick and easy.
• LARGE CAPACITY - Made for automotive and light commercial fuel tanks up to a capacity of 40 gallons (tank must be emptied before handling) .
• VERSATILE - Four adjustable support arms can be easily positioned to fit many shapes and sizes.
• PROTECTION - Rubber pads protect the tank while being supported.
• SAFE - Includes two load restraint straps.
• EASY ASSEMBLY - The adaptor can be fitted and removed from the transmission jack with ease as required.

Feature Attributes

Fixed/Adjustable Saddle:
Adjustable
Ram Extensions:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome